
1800H0600D Ts Partition Wall
Mfr # 8609860
Zoro # G016475356
product price: $622.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Width
24 in
Height
10 in
Overall Length
72 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8609860
Zoro #
G016475356
UPC #
-
Country of Origin
Unknown
Dimensions
Width
24 in
Height
10 in
Overall Length
72 in
Details
Color
Silver
Material
Stainless Steel
Description
1800H0600D TS PARTITION WALL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.