
1800H0800D Ts Sidewall Pair
Mfr # 8188235
Zoro # G816458658
product price: $1,062.99
/pr
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Height
12 in
Color
Off-White
Width
32 in
Overall Length
72 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8188235
Zoro #
G816458658
UPC #
-
Country of Origin
Unknown
Dimensions
Height
12 in
Width
32 in
Overall Length
72 in
Details
Color
Off-White
Material
Stainless Steel
Description
1800H0800D TS SIDEWALL PAIR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.