Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1800H1000D Ts Sidewall Pair

  • Mfr # 8180235

  • Zoro # G016458656


product price: $1,053.99
/pr
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
72 in
Width
40 in
Color
Off-White
Height
12 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8180235
Zoro #
G016458656
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
72 in
Width
40 in
Height
12 in

Details

Color
Off-White
Material
Stainless Steel

Description

1800H1000D TS SIDEWALL PAIR, RAL 7035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.