Zoro Homepage

2000H0400W0500D Ts Sgl Txt Ral7035

  • Mfr # 8405500

  • Zoro # G816458634


product price: $2,429.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Color
Off-White
Nominal Height
16 in
Enclosure Material
Stainless Steel
Length
80 in
Nominal Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8405500
Zoro #
G816458634
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Height
16 in
Length
80 in
Nominal Width
20 in

Details

Color
Off-White
Enclosure Material
Stainless Steel

Description

2000H0400W0500D TS SGL TXT, RAL7035

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.