2000H0600W0400D Vx25 Sgl Txt
Mfr # 8604000
Zoro # G116458662
product price: $2,623.99
/eaKey Features
Nominal Height
16 in
Length
80 in
Nominal Width
24 in
Enclosure Material
Carbon steel, all-round foamed-in PU seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8604000
Zoro #
G116458662
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Height
16 in
Length
80 in
Nominal Width
24 in
Details
Enclosure Material
Carbon steel, all-round foamed-in PU seal
Description
2000H0600W0400D VX25 SGL TXT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.