Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2000H0600W0600D Vx25 Sgl Txt

  • Mfr # 8606000

  • Zoro # G216458586


product price: $2,841.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Length
80 in
Enclosure Material
Carbon steel, all-round foamed-in PU seal
Nominal Height
24 in
Nominal Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8606000
Zoro #
G216458586
UPC #
-
Country of Origin
Unknown

Dimensions

Length
80 in
Nominal Height
24 in
Nominal Width
24 in

Details

Enclosure Material
Carbon steel, all-round foamed-in PU seal

Description

2000H0600W0600D VX25 SGL TXT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.