
2000H0600W0800D Ts Sgl Txt
Mfr # 8608500
Zoro # G916458664
product price: $2,888.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Nominal Height
32 in
Nominal Width
24 in
Length
80 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8608500
Zoro #
G916458664
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Height
32 in
Nominal Width
24 in
Length
80 in
Details
Color
Silver
Description
2000H0600W0800D TS SGL TXT, RAL7035
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.