
2000H0800D Vx Sidewalls Pair
Mfr # 8108245
Zoro # G416458683
product price: $1,077.99
/pr
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Material
Stainless Steel
Overall Length
80 in
Width
32 in
Height
10 in
Color
Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8108245
Zoro #
G416458683
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
80 in
Width
32 in
Height
10 in
Details
Material
Stainless Steel
Color
Off-White
Description
2000H0800D VX SIDEWALLS PAIR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.