
20X20X10 Enclosure, Carbon Stl Wm202010Nc
Mfr # 8018963
Zoro # G716458703
product price: $437.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Stainless Steel
Nominal Width
20 in
Length
20 in
Nominal Height
10 in
Color
Off-White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8018963
Zoro #
G716458703
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Width
20 in
Length
20 in
Nominal Height
10 in
Details
Enclosure Material
Stainless Steel
Color
Off-White
Description
WM 20X20X10 CARBON STEEL 7035
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.