20X20X8 Nema 1/12/3R/4 Enclosu Wm202008Nc

  • Mfr # 1050250

  • Zoro # G916277630


product price:  $400.99
/ea
Free Shipping & Returns

Key Features

Mounting
Wall
Color
RAL 7035
Enclosure Material
Steel
Closure Method
Quarter turn latch with slotted head insert
NEMA Enclosure Rating
1, 3R, 4, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050250
Zoro #
G916277630
UPC #
-
Country of Origin
Unknown

Details

Mounting
Wall
Color
RAL 7035
Enclosure Material
Steel
Closure Method
Quarter turn latch with slotted head insert
NEMA Enclosure Rating
1, 3R, 4, 12

Description

WM wall-mounted enclosure single-door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.