
2200H0800D Ts Sidewall, Pair
Mfr # 8128235
Zoro # G616458650
product price: $1,002.99
/pr
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Length
88 in
Height
12 in
Width
32 in
Color
Off-White
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8128235
Zoro #
G616458650
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
88 in
Height
12 in
Width
32 in
Details
Color
Off-White
Material
Stainless Steel
Description
2200H0800D TS SIDEWALL PAIR, RAL 7035
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.