3 mm double-bit lock 200 mm D, 1, 3R, 3RX, 4, 4X, 12, Fiberglass-Reinforced Polyester

  • Mfr # 1449000

  • Zoro # G516277610


product price:  $1,271.99
/ea
Free Shipping & Returns

Key Features

Cover Style
with viewing window
Enclosure Material
Fiberglass-Reinforced Polyester
NEMA Enclosure Rating
1, 3R, 3RX, 4, 4X, 12
Closure Method
3 mm double-bit lock
Nominal Depth
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1449000
Zoro #
G516277610
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Depth
200 mm

Details

Cover Style
with viewing window
Enclosure Material
Fiberglass-Reinforced Polyester
NEMA Enclosure Rating
1, 3R, 3RX, 4, 4X, 12
Closure Method
3 mm double-bit lock
Cover Closure Type
Hinged

Description

AX fiberglass-reinforced polyester enclosures with viewing window are ideal for outdoor applications. Numerous mounting domes in the enclosure provide individual interior configuration options in a 25 mm pitch pattern, e.g. with punched sections and rails.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.