3 mm double-bit lock 300 mm D, 1, 3R, 3RX, 4, 4X, 12, Fiberglass-Reinforced Polyester
Mfr # 1453000
Zoro # G316277643
product price:Â $1,206.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Fiberglass-Reinforced Polyester
Cover Closure Type
Hinged
Closure Method
3 mm double-bit lock
NEMA Enclosure Rating
1, 3R, 3RX, 4, 4X, 12
Nominal Depth
300 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1453000
Zoro #
G316277643
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Depth
300 mm
Details
Enclosure Material
Fiberglass-Reinforced Polyester
Cover Closure Type
Hinged
Closure Method
3 mm double-bit lock
NEMA Enclosure Rating
1, 3R, 3RX, 4, 4X, 12
Cover Style
Solid
Description
AX fiberglass-reinforced polyester enclosures are ideal for outdoor applications. Numerous mounting domes in the enclosure provide individual interior configuration options in a 25 mm pitch pattern, e.g. with punched sections and rails.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.