3 mm double-bit lock 300 mm D, 1, 3R, 3RX, 4, 4X, 12, Fiberglass-Reinforced Polyester
Mfr # 1454000
Zoro # G516277627
product price:Â $1,832.99
/ea
Free Shipping & Returns
Key Features
Closure Method
3 mm double-bit lock
Cover Style
with viewing window
NEMA Enclosure Rating
1, 3R, 3RX, 4, 4X, 12
Enclosure Material
Fiberglass-Reinforced Polyester
Cover Closure Type
Hinged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1454000
Zoro #
G516277627
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Depth
300 mm
Details
Closure Method
3 mm double-bit lock
Cover Style
with viewing window
NEMA Enclosure Rating
1, 3R, 3RX, 4, 4X, 12
Enclosure Material
Fiberglass-Reinforced Polyester
Cover Closure Type
Hinged
Description
AX fiberglass-reinforced polyester enclosures with viewing window are ideal for outdoor applications. Numerous mounting domes in the enclosure provide individual interior configuration options in a 25 mm pitch pattern, e.g. with punched sections and rails.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.