3 mm double-bit lock 300 mm D, 1, 3R, 3RX, 4, 4X, 12, Fiberglass-Reinforced Polyester

  • Mfr # 1479000

  • Zoro # G416277604


product price:  $3,213.99
/ea
Free Shipping & Returns

Key Features

Cover Closure Type
Hinged
Nominal Depth
300 mm
Closure Method
3 mm double-bit lock
Enclosure Material
Fiberglass-Reinforced Polyester
NEMA Enclosure Rating
1, 3R, 3RX, 4, 4X, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1479000
Zoro #
G416277604
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Depth
300 mm

Details

Cover Closure Type
Hinged
Closure Method
3 mm double-bit lock
Enclosure Material
Fiberglass-Reinforced Polyester
NEMA Enclosure Rating
1, 3R, 3RX, 4, 4X, 12
Cover Style
with viewing window

Description

AX fiberglass-reinforced polyester enclosures with viewing window are ideal for outdoor applications. Numerous mounting domes in the enclosure provide individual interior configuration options in a 25 mm pitch pattern, e.g. with punched sections and rails.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.