
AC Enclosure Filters
Mfr # 3285860
Zoro # G715574787
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Overall Height
6.6 in
Accessory Type
Filter Mat
Compatible with Manufacturer Model Number
3178.800, 3178.801, 3179.800, 3179.801
Compatible with Brand
Rittal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3285860
Zoro #
G715574787
UPC #
639889935273
Country of Origin
Poland
Dimensions
Overall Height
6.6 in
Overall Depth
0.3 in
Overall Width
9 in
Details
Item
AC Enclosure Filters
Material
Aluminum
Accessory Type
Filter Mat
Compatible with Manufacturer Model Number
3178.800, 3178.801, 3179.800, 3179.801
Compatible with Brand
Rittal
Compatible with Product Type
Cooling Units
Compatible with Mfr. Model No.
3178.800, 3178.801, 3179.800, 3179.801
Compatible Manufacturer Model Number
3178.800, 3178.801, 3179.800, 3179.801
Compatible with Manufacturer Model No.
3178.800, 3178.801, 3179.800, 3179.801
Compatible Pump Manufacturer Part Number
3178.800, 3178.801, 3179.800, 3179.801
For Use with Mfr Model Number
3178.800, 3178.801, 3179.800, 3179.801
Compatible Manufacturer Part Number
3178.800, 3178.801, 3179.800, 3179.801
Compatible Mfr. Model Number
3178.800, 3178.801, 3179.800, 3179.801
Description
AC Enclosure Filters, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.