Zoro Homepage

AC Enclosure Filters, PK 3

  • Mfr # 3285850

  • Zoro # G315574767


product price: $54.99
/pk 3, $18.33/ea

Key Features

Material
Polyurethane Foamed
Overall Height
6.6 in
Overall Width
9 in
Accessory Type
Filter Mat
Overall Depth
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3285850
Zoro #
G315574767
UPC #
639889935266
Country of Origin
Germany

Dimensions

Overall Height
6.6 in
Overall Width
9 in
Overall Depth
0.4 in

Details

Item
AC Enclosure Filters
Material
Polyurethane Foamed
Accessory Type
Filter Mat
Compatible with Manufacturer Model Number
3178.800, 3178.801, 3179.800, 3179.801
Compatible with Brand
Rittal
Compatible with Product Type
Cooling Units
Compatible with Mfr. Model No.
3178.800, 3178.801, 3179.800, 3179.801
Compatible Manufacturer Model Number
3178.800, 3178.801, 3179.800, 3179.801
Compatible with Manufacturer Model No.
3178.800, 3178.801, 3179.800, 3179.801
Compatible Pump Manufacturer Part Number
3178.800, 3178.801, 3179.800, 3179.801
For Use with Mfr Model Number
3178.800, 3178.801, 3179.800, 3179.801
Compatible Manufacturer Part Number
3178.800, 3178.801, 3179.800, 3179.801
Compatible Mfr. Model Number
3178.800, 3178.801, 3179.800, 3179.801

Description

AC Enclosure Filters, Material Polyurethane Foamed, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.