Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Enclosures

  • Mfr # 3178801

  • Zoro # G315574743


product price: $2,638.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Housing Material
Carbon Steel
Standards
cUL Listed, FTTA, UL Listed
Cooling Method
Refrigerant
Housing Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3178801
Zoro #
G315574743
UPC #
639889934962
Country of Origin
Italy

Dimensions

Overall Depth
6.26 in
Overall Height
22.4 in
Overall Width
11.8 in

Details

Phase
Single
Housing Material
Carbon Steel
Standards
cUL Listed, FTTA, UL Listed
Cooling Method
Refrigerant
Housing Color
Light Gray
Control Type
E+ Controller
Item
AC Enclosures
Wiring Method
Fully Wired; Plug-In Terminal Strip
Refrigerant Type
R513a
Operation Mode
Cooling Only
Includes
Assembly Components, Plug-In Terminal Strip
Cooling Setpoint - Maximum
122 Degrees F
Cooling Setpoint - Minimum
68 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Power Consumption
0.15 kW, 0.18 kW
Product Type
Cooling Unit
Current
20 kA
Operating Voltage
110-240 V
NEMA Enclosure Rating
12, 3R
Cooling Capacity - Maximum
1,024 BtuH
Air Consumption
215.8 cfm
Operating Temperature - Maximum
140 Degrees F
Frequency
50/60 Hz

Description

AC Enclosures, Housing Material Carbon Steel, Cooling Method Refrigerant, Standards cUL Listed, FTTA, UL Listed, Wiring Method Fully Wired; Plug-In Terminal Strip, Phase Single, Control Type E+ Controller, Housing Color Light Gray, Includes Assembly Components, Plug-In Terminal Strip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.