Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Enclosures

  • Mfr # 3184800

  • Zoro # G115574684


product price: $4,781.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Housing Material
Carbon Steel
Standards
30 - KC Korea, cUL Listed, FTTA, UL Listed
Cooling Method
Refrigerant
Housing Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3184800
Zoro #
G115574684
UPC #
639889934993
Country of Origin
Italy

Dimensions

Overall Depth
7.72 in
Overall Height
37.4 in
Overall Width
15.7 in

Details

Phase
Single
Housing Material
Carbon Steel
Standards
30 - KC Korea, cUL Listed, FTTA, UL Listed
Cooling Method
Refrigerant
Housing Color
Light Gray
Control Type
E+ Controller
Includes
Assembly Components, Integral Electric Condensate Evaporation, Plug-In Terminal Strip
Refrigerant Type
R513a
Operation Mode
Cooling Only
Wiring Method
Fully Wired; Plug-In Terminal Strip
Item
AC Enclosures
Operating Voltage
110-240 V
Air Consumption
400.2 cfm
Frequency
50/60 Hz
Cooling Setpoint - Minimum
68 Degrees F
Power Consumption
0.42 kW, 0.48 kW
Current
20 kA
Cooling Setpoint - Maximum
122 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
12, 3R
Cooling Capacity - Maximum
3,412 BtuH
Product Type
Cooling Unit

Description

AC Enclosures, Housing Material Carbon Steel, Cooling Method Refrigerant, Standards 30 - KC Korea, cUL Listed, FTTA, UL Listed, Wiring Method Fully Wired; Plug-In Terminal Strip, Phase Single, Control Type E+ Controller, Housing Color Light Gray, Includes Assembly Components, Integral Electric Condensate Evaporation, Plug-In Terminal Strip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.