Zoro Homepage

AC Enclosures

  • Mfr # 3215100

  • Zoro # G015574593


product price: $3,097.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Phase
Single
Standards
CSA, cUR Recognized, UR
Cooling Method
Air/Water
Housing Color
Light Gray
Control Type
E-Comfort Controller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3215100
Zoro #
G015574593
UPC #
639889345898
Country of Origin
Italy

Dimensions

Overall Width
7.87 in
Overall Height
37.4 in
Overall Depth
3.94 in

Details

Phase
Single
Standards
CSA, cUR Recognized, UR
Cooling Method
Air/Water
Housing Color
Light Gray
Control Type
E-Comfort Controller
Includes
Drilling Template, Sealing and Assembly Components
Item
AC Enclosures
Operation Mode
Cooling/Heating
Wiring Method
Fully Wired
Frequency
50/60 Hz
Operating Voltage
230 V
Current
0.38 A @ 50 Hz; 0.4 A @ 60 Hz
Cooling Setpoint - Minimum
68 Degrees F
Cooling Setpoint - Maximum
131 Degrees F
Operating Temperature - Minimum
34 Degrees F
Cooling Capacity - Maximum
4,436 BtuH
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1
Product Type
Heat Exchanger

Description

AC Enclosures, Cooling Method Air/Water, Standards CSA, cUR Recognized, UR, Wiring Method Fully Wired, Phase Single, Control Type E-Comfort Controller, Housing Color Light Gray, Includes Drilling Template, Sealing and Assembly Components

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.