Zoro Homepage

AC Enclosures

  • Mfr # 3302310

  • Zoro # G515574796


product price: $3,589.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Housing Material
Carbon Steel
Standards
cUL Listed, cUR, EAC, FTTA, UL Listed, UR
Cooling Method
Refrigerant
Housing Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3302310
Zoro #
G515574796
UPC #
639889375949
Country of Origin
Italy

Dimensions

Overall Depth
6.02 in
Overall Width
20.7 in
Overall Height
13.4 in

Details

Phase
Single
Housing Material
Carbon Steel
Standards
cUL Listed, cUR, EAC, FTTA, UL Listed, UR
Cooling Method
Refrigerant
Housing Color
Light Gray
Control Type
Basic Controller
Item
AC Enclosures
Wiring Method
Plug-In Terminal Strip
Operation Mode
Cooling Only
Refrigerant Type
R513a
Includes
Condenser with Hydrophobic Rinano Coating, Drilling Template, Fasteners, Plug-In Terminal Strip
Product Type
Cooling Unit
Operating Voltage
115 V
Cooling Setpoint - Minimum
86 Degrees F
NEMA Enclosure Rating
12
Cooling Capacity - Maximum
1,160 BtuH
Frequency
60 Hz
Cooling Setpoint - Maximum
131 Degrees F
Operating Temperature - Maximum
131 Degrees F
Current
4 A
Air Consumption
176.6 cfm
Operating Temperature - Minimum
50 Degrees F
Power Consumption
0.32 kW, 0.37 kW

Description

AC Enclosures, Housing Material Carbon Steel, Cooling Method Refrigerant, Standards cUL Listed, cUR, EAC, FTTA, UL Listed, UR, Wiring Method Plug-In Terminal Strip, Phase Single, Control Type Basic Controller, Housing Color Light Gray, Includes Condenser with Hydrophobic Rinano Coating, Drilling Template, Fasteners, Plug-In Terminal Strip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.