
AC Enclosures
Mfr # 3373100
Zoro # G815575134
product price: $4,054.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Phase
Single
Standards
CSA, cUL Listed, cUR Recognized, FTTA, UL Listed, UR
Cooling Method
Air/Water
Housing Color
Light Gray
Control Type
Basic Controller
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3373100
Zoro #
G815575134
UPC #
639889852440
Country of Origin
Italy
Dimensions
Overall Height
37.4 in
Overall Width
15.7 in
Overall Depth
5.71 in
Details
Phase
Single
Standards
CSA, cUL Listed, cUR Recognized, FTTA, UL Listed, UR
Cooling Method
Air/Water
Housing Color
Light Gray
Control Type
Basic Controller
Item
AC Enclosures
Wiring Method
Fully Wired
Includes
Drilling Template, Sealing and Assembly Components
Operation Mode
Cooling/Heating
Power Consumption
0.11 kW, 0.14 kW
Operating Voltage
230 V
Cooling Setpoint - Maximum
131 Degrees F
Current
0.49 A @ 50 Hz; 0.61 A @ 60 Hz
Product Type
Heat Exchanger
Cooling Capacity - Maximum
6,824 BtuH
Frequency
50/60 Hz
Operating Temperature - Minimum
34 Degrees F
NEMA Enclosure Rating
1, 12, 3R
Cooling Setpoint - Minimum
68 Degrees F
Operating Temperature - Maximum
158 Degrees F
Description
AC Enclosures, Cooling Method Air/Water, Standards CSA, cUL Listed, cUR Recognized, FTTA, UL Listed, UR, Wiring Method Fully Wired, Phase Single, Control Type Basic Controller, Housing Color Light Gray, Includes Drilling Template, Sealing and Assembly Components
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.