Zoro Homepage

Ae Hygienic 0430H0610W0300D S

  • Mfr # 1320600

  • Zoro # G816277631


product price: $2,586.99
/ea
Free Shipping & Returns

Key Features

Cover Style
Solid
NEMA Enclosure Rating
1, 3, 3X, 4, 4X, 12, 13
Enclosure Material
Stainless Steel
Nominal Depth
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1320600
Zoro #
G816277631
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Depth
300 mm

Details

Cover Style
Solid
NEMA Enclosure Rating
1, 3, 3X, 4, 4X, 12, 13
Enclosure Material
Stainless Steel

Description

HD Compact enclosure, WHD: 610x430H1x601H2x300 mm, Stainless steel 1.4301, with mounting plate, with hinged door and silicone seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.