Shop RITTAL
See all product information
Create Account
Air Distribution Fan, 7-7/8 in D
- Mfr # 3341115
- Zoro # G222915387
product price:Â
$
1,008.99
/ea
Free Shipping & Returns
Key Features
Includes
Assembly Parts, Terminal Strip
Hz
60/50 Hz
Max. Ambient Temp.
131 Degrees F
Voltage
110V DC; 115V AC
CFM @ 0.000-In. SP
282.5 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3341115
- Zoro #
- G222915387
- UPC #
- 639889219755
- Country of Origin
- Germany
- Includes
- Assembly Parts, Terminal Strip
- Hz
- 60/50 Hz
- Max. Ambient Temp.
- 131 Degrees F
- Voltage
- 110V DC; 115V AC
- CFM @ 0.000-In. SP
- 282.5 cfm
- Amps
- 0.69 A
- Item
- Air Distribution Fan
- Sound Level
- 52 dBA
- Color
- Gray
- Standards
- UR and C-UR Recognized
- Wire Color
- Gray
Dimensions
- Depth
- 7 7/8 in
- Height
- 1 3/4 in
- Width
- 19 in
Description
Air Distribution Fan, 1 3/4 in Height, 19 in Width, 7 7/8 in Depth, 282.5 cfm CFM @ 0.000-In. SP, Voltage 110V DC; 115V AC, Sound Level 52 dBA, 60/50 Hz Hz, 0.69 A Amps, Mounting Location Roof, Max. Ambient Temp. 131 Degrees F, Gray, Includes Assembly Parts, Terminal Strip, Standards UR and C-UR Recognized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.