AirDistributionFan, Steel, 18-1/2inD
- Mfr # 3166230
- Zoro # G822915398
product price:Â
$
1,617.99
/ea
Free Shipping & Returns
Key Features
Watts
30 W
Max. Ambient Temp.
131 Degrees F
Sound Level
39 dBA
Housing Material
Steel
Amps
0.3 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3166230
- Zoro #
- G822915398
- UPC #
- 639889935020
- Country of Origin
- Germany
- Watts
- 30 W
- Max. Ambient Temp.
- 131 Degrees F
- Sound Level
- 39 dBA
- Item
- Air Distribution Fan
- Housing Material
- Steel
- Amps
- 0.3 A
- Includes
- Assembly Parts, Fan Unit, Fully Wired, Speed Control, Without Roof Plate
- Color
- Gray
- Voltage
- 200/240V AC
- Standards
- UL and C-UL Recognized
- Hz
- 60/50 Hz
- Wire Color
- Gray
Dimensions
- Height
- 7 7/8 in
- Depth
- 18 1/2 in
- Width
- 18 1/2 in
Description
Air Distribution Fan, 7 7/8 in Height, 18 1/2 in Width, 18 1/2 in Depth, Voltage 200/240V AC, 30 W Watts, Sound Level 39 dBA, 60/50 Hz Hz, 0.3 A Amps, Mounting Location Roof, Max. Ambient Temp. 131 Degrees F, Housing Material Steel, Gray, Includes Assembly Parts, Fan Unit, Fully Wired, Speed Control, Without Roof Plate, Standards UL and C-UL Recognized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.