Arm Coupling Between Tubing Sections, NOVAL Accessory, Aluminum

  • Mfr # 6206600

  • Zoro # G8823805


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Angle piece: RAL 7035Cover: RAL 7024
For Use With
Support Arm System 60 Parts
Includes
Adjusting Screws, Seals, Screws For Restricting Rotation Range
Product Type
Angle Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6206600
Zoro #
G8823805
UPC #
639889868595
Country of Origin
United States

Dimensions

Overall Width
113 mm

Details

Item
Coupling
Material
Aluminum
Color
Angle piece: RAL 7035Cover: RAL 7024
For Use With
Support Arm System 60 Parts
Includes
Adjusting Screws, Seals, Screws For Restricting Rotation Range
Product Type
Angle Piece
Rifid y/n
1

Description

Arm Coupling Between Tubing Sections, For Use With Support Arm System 60 Parts, Includes Adjusting Screws, Seals, Screws For Restricting Rotation Range

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.