Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arm Coupling Between Tubing Sections, NOVAL Accessory, Aluminum

  • Mfr # 6206620

  • Zoro # G8823814


product price: $843.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Color
Intermediate hinge: RAL 7035Cover: RAL 7024
For Use With
Support Arm System 60 Parts
Includes
Seals, Screws for Restricting Rotation Range, Adjusting Screws, Self-Tapping Screws for Support Section Attachment
Product Type
Intermediate Hinge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6206620
Zoro #
G8823814
UPC #
639889868618
Country of Origin
United States

Dimensions

Overall Width
131 mm
Overall Height
242.5 mm

Details

Item
Coupling
Material
Aluminum
Color
Intermediate hinge: RAL 7035Cover: RAL 7024
For Use With
Support Arm System 60 Parts
Includes
Seals, Screws for Restricting Rotation Range, Adjusting Screws, Self-Tapping Screws for Support Section Attachment
Product Type
Intermediate Hinge
Rotation angle/swivel area
Approximately 330, The range of rotation can be limited by inserting the screws provided.

Description

Arm Coupling Between Tubing Sections, For Use With Support Arm System 60 Parts, Includes Adjusting Screws, Screws For Restricting Rotation Range, Seals, Self-Tapping Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.