Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AX Basic Enclosure, Carbon, Steel

  • Mfr # 1110000

  • Zoro # G816082716


product price: $707.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
RAL 7035
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
1, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110000
Zoro #
G816082716
UPC #
639889914827
Country of Origin
Germany

Details

Color
RAL 7035
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
1, 12

Description

AX Basic Enclosure,Carbon,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.