Zoro Homepage

Ax Compact Control Cabinet Basic Enclosure Ax Carbon Steel

  • Mfr # 1213000

  • Zoro # G916287974


product price: $941.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Nominal Depth
300 mm
NEMA Enclosure Rating
1, 12
Enclosure Material
Carbon Steel
Color
RAL 7035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1213000
Zoro #
G916287974
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Depth
300 mm

Details

NEMA Enclosure Rating
1, 12
Enclosure Material
Carbon Steel
Color
RAL 7035

Description

AX wall-mounted enclosure, WHD: 1000x1200x300 mm, carbon steel, with mounting panel, two-door, with 3-point lock system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.