Zoro Homepage

Ax Compact Enclosure

  • Mfr # 1055000

  • Zoro # G816277655


product price: $645.99
/ea
Free Shipping & Returns

Key Features

Enclosure Material
Carbon Steel
Color
RAL 7035
NEMA Enclosure Rating
1, 3R, 4, 12
Nominal Depth
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1055000
Zoro #
G816277655
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Depth
300 mm

Details

Enclosure Material
Carbon Steel
Color
RAL 7035
NEMA Enclosure Rating
1, 3R, 4, 12

Description

AX wall-mounted enclosure, WHD: 800x600x300 mm, carbon steel, with mounting panel, single-door, with two cam locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.