Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ax Compact Enclosure Whd: 300 X 400 X 210 Mm

  • Mfr # 1034000

  • Zoro # G316277636


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Nominal Depth
210 mm
NEMA Enclosure Rating
1, 3R, 4, 12
Enclosure Material
Carbon Steel
Color
RAL 7035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1034000
Zoro #
G316277636
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Depth
210 mm

Details

NEMA Enclosure Rating
1, 3R, 4, 12
Enclosure Material
Carbon Steel
Color
RAL 7035

Description

AX wall-mounted enclosure, WHD: 300x400x210 mm, carbon steel, with mounting panel, single-door, with one cam lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.