Zoro Homepage

Ax242410Nc Whd: 600 X 600 X 250 Mm

  • Mfr # 1054000

  • Zoro # G116277607


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Enclosure Material
Carbon Steel
NEMA Enclosure Rating
1, 3R, 4, 12
Nominal Depth
250 mm
Color
RAL 7035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054000
Zoro #
G116277607
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Depth
250 mm

Details

Enclosure Material
Carbon Steel
NEMA Enclosure Rating
1, 3R, 4, 12
Color
RAL 7035

Description

AX wall-mounted enclosure, WHD: 600x600x250 mm, carbon steel, with mounting panel, single-door, with two cam locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.