Zoro Homepage

Ax321612Nc Whd: 400 X 800 X 300 Mm

  • Mfr # 1037000

  • Zoro # G016277653


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Color
RAL 7035
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
1, 3R, 4, 12
Nominal Depth
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1037000
Zoro #
G016277653
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Depth
300 mm

Details

Color
RAL 7035
Enclosure Material
Carbon Steel
NEMA Enclosure Rating
1, 3R, 4, 12

Description

AX wall-mounted enclosure, WHD: 400x800x300 mm, carbon steel, with mounting panel, single-door, with two cam locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.