Ax483216Nc Whd: 800 X 1200 X 400 Mm
Mfr # 1281000
Zoro # G916277654
product price: $896.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Color
RAL 7035
Nominal Depth
400 mm
NEMA Enclosure Rating
1, 3R, 4, 12
Enclosure Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1281000
Zoro #
G916277654
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Depth
400 mm
Details
Color
RAL 7035
NEMA Enclosure Rating
1, 3R, 4, 12
Enclosure Material
Carbon Steel
Description
AX wall-mounted enclosure, WHD: 800x1200x400 mm, carbon steel, with mounting panel, single-door, with 3-point lock system
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.