Shop RITTAL
See all product information
Create Account
Axial Fan, Gray, Plastic, 12-11/16 in H
- Mfr # 3244900
- Zoro # G723362611
product price:Â
$
753.99
/ea
Free Shipping & Returns
Key Features
Standards
30-KC Korea, CSA, UL and C-UL Recognized, UR and C-UR Recognized
CFM @ 0.000-In. SP
412 cfm, 510.3 cfm
Hz
60/50 Hz
Watts
116 W
Sound Level
66 dBA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3244900
- Zoro #
- G723362611
- UPC #
- 639889939851
- Country of Origin
- Germany
- Standards
- 30-KC Korea, CSA, UL and C-UL Recognized, UR and C-UR Recognized
- CFM @ 0.000-In. SP
- 412 cfm, 510.3 cfm
- Hz
- 60/50 Hz
- Watts
- 116 W
- Sound Level
- 66 dBA
- Max. Ambient Temp.
- 131 Degrees F
- Amps
- 1.97 A
- Housing Material
- Plastic
- Bearing Type
- Ball
- Color
- Gray
- Item
- Axial Fan
- IP Rating
- IP56
- Mounting Position
- Vertical
- Bearing Protection
- Sealed
- Includes Filter
- Yes
- Voltage
- 100/240V AC
- Includes
- Pleated Filter
- Wire Color
- Gray
Dimensions
- Width
- 12 11/16 in
- Depth
- 6 5/16 in
- Height
- 12 11/16 in
Description
Axial Fan, Height 12 11/16 in, Diameter Not Applicable, Depth 6 5/16 in, Width 12 11/16 in, CFM @ 0.000-In. SP 412 cfm, 510.3 cfm, Watts 116 W, Voltage 100/240V AC, 60/50 Hz Hz, 1.97 A Amps, Sound Level 66 dBA, IP Rating IP56, Fan Mounting Location Wall, Mounting Position Vertical, Bearing Type Ball, Motor Design ECM, Max. Ambient Temp. 131 Degrees F, Housing Material Plastic, Color Gray, Includes Pleated Filter, Standards 30-KC Korea, CSA, UL and C-UL Recognized, UR and C-UR Recognized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.