Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Axial Fan, Square, 230V AC, 1 Phase, PBT Plastic, 12 13/16 in W. 3244100

Axial Fan, Square, 230V AC, 1 Phase, PBT Plastic, 12 13/16 in W. (Discontinued)

  • Mfr # 3244100
  • Zoro # G4143806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3244100
Zoro #
G4143806
UPC #
639889858442
Country of Origin
Germany

Dimensions

Depth
5 11/16 in
Height
12 13/16 in
Width
12 13/16 in
Fan Height
12-51/64"
Fan Width
12-51/64"
Fan Width
12-51/64"
Fan Depth
5-45/64"

Details

Blade Material
Steel
CFM @ 0.000-In. SP
353 cfm
Housing Material
PBT Plastic
Phase
1
Shape
Square
Watts
95/135 W
Voltage
230V AC
Housing Finish
Light Gray (RAL 7035)
Max. Ambient Temp.
131 Degrees F
Electrical Connections
Terminals
Thermal Protection
Impedance
Requires
Hard Wiring
Mounting Position
Vertical or Horizontal
Electrical Connection - Fans
Terminals
Mounting Eye O.C. - Fans
11-1/2"
dBA
65/66
Fan Watts
95/135
Fan Shape
Square
Item
Axial Fan
Bearings
Ball
Fan dBA
65/66
Amps
0.43/0.6 A
Motor Insulation
Class B
Standards
UL and CUL Recognized, CE, Type 12 Rated, IP 54 (Standard), CURus, UR, CSA, CCC, EN 60 529/09.2000
Fan Item
Axial Fan
Mounting Eye O.C.
11 1/2 in
Hz
50/60 Hz
Fan Voltage
230VAC
IP Rating
IP54
Bearing Type
Ball
Environmental Applications
Equipment Cooling

Description

Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 11 1/2 in, Height 12 13/16 in, Depth 5 11/16 in, Width 12 13/16 in, CFM @ 0.000-In. SP 353 cfm, Watts 95/135 W, Voltage 230V AC, 50/60 Hz Hz, 0.43/0.6 A Amps, Electrical Connection - Fans Terminals, IP Rating IP54, Mounting Position Vertical or Horizontal, Bearing Type Ball, Motor Insulation Class B, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material Steel, Housing Material PBT Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.