Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Axial Fan, Square, 230V AC, 1 Phase, PBT Plastic, 8 in W. 3239100

Axial Fan, Square, 230V AC, 1 Phase, PBT Plastic, 8 in W. (Discontinued)

  • Mfr # 3239100
  • Zoro # G3957091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3239100
Zoro #
G3957091
UPC #
639889858305
Country of Origin
China

Dimensions

Depth
4 1/2 in
Height
8 in
Width
8 in
Fan Depth
4-1/2"
Fan Width
8"
Fan Height
8"
Fan Width
8"

Details

Blade Material
Steel
CFM @ 0.000-In. SP
39 cfm
Housing Material
PBT Plastic
Phase
1
Shape
Square
Watts
19/18 W
Voltage
230V AC
Mounting Position
Vertical or Horizontal
Amps
0.12/0.11 A
Thermal Protection
Impedance
Fan Watts
18.0/19.0
Fan Shape
Square
Electrical Connections
Terminals
Electrical Connection - Fans
Terminals
Fan dBA
46/49
Fan Item
Axial Fan
Motor Insulation
Class B
Standards
UL and CUL Recognized, CE, Type 12 Rated, IP 54 (Standard), NEMA 12, CURus, UR, CSA, CCC
Fan Voltage
230VAC
dBA
46/49
Item
Axial Fan
Max. Ambient Temp.
131 Degrees F
Hz
50/60 Hz
Requires
Hard Wiring
Bearings
Ball
Mounting Eye O.C.
7 in
Housing Finish
Light Gray (RAL 7035)
Mounting Eye O.C. - Fans
7"
Motor Type
Self Starting Shaded Pole
IP Rating
IP54
Fan Mounting Location
Enclosure
Environmental Applications
Equipment Cooling
Bearing Type
Ball

Description

Wet-Location Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 7 in, Height 8 in, Depth 4 1/2 in, Width 8 in, CFM @ 0.000-In. SP 39 cfm, Watts 19/18 W, Voltage 230V AC, 50/60 Hz Hz, 0.12/0.11 A Amps, Electrical Connection - Fans Terminals, IP Rating IP54, Fan Mounting Location Enclosure, Mounting Position Vertical or Horizontal, Bearing Type Ball, Motor Insulation Class B, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material Steel, Housing Material PBT Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.