Zoro Homepage
This item is Discontinued.
Rittal Steel Electrical Enclosures, 86.6 in H, 19.7 in D, 47.2 in W, NEMA 1, 12 8225500

Steel Electrical Enclosures, 86.6 in H, 19.7 in D, 47.2 in W, NEMA 1, 12 (Discontinued)

  • Mfr # 8225500
  • Zoro # G308458838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8225500
Zoro #
G308458838
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Width
47.2 in
Nominal Height
86.6 in
Nominal Depth
19.7 in

Details

Item
Electrical Enclosures
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Dipcoat Primed
Enclosure NEMA Rating
NEMA 1, 12
Material of Enclosure
Steel
Solid / Clear Cover
Solid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.