Zoro Homepage

Blue e+ Filter Fan

  • Mfr # 3241700

  • Zoro # G621692469


product price: $411.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3241700
Zoro #
G621692469
UPC #
93950
Country of Origin
Germany

Description

Axial Fan, Mounting Eye O.C. 71 1/2 mm, Height 10 in, Diameter 84 mm, Depth 5 1/16 in, Width 10 in, CFM @ 0.000-In. SP 12 CFM, Watts 43.2 W (50 Hz); 54.5 W (60 Hz), Voltage 230V AC, 50/60 Hz Hz, 0.27 A (50 Hz); 0.32 A (60 Hz) Amps, Electrical Connection - Fans Terminals, Sound Level 53 dBA (50 Hz); 54 dBA (60 Hz), IP Rating IP54, Fan Mounting Location Wall, Bearing Type Ball, Motor Design Shaded Pole, Max. Ambient Temp. 131 Degrees F, Housing Material Plastic, Color Gray, Includes Pleated Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.