Zoro Homepage

Blue e+ Filter Fan

  • Mfr # 3243700

  • Zoro # G421692232


product price: $558.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3243700
Zoro #
G421692232
UPC #
93955
Country of Origin
Germany

Description

Axial Fan, Mounting Eye O.C. 82 1/2 mm, Height 12 11/16 in, Diameter 92 mm, Depth 5 11/16 in, Width 12 11/16 in, CFM @ 0.000-In. SP 35 CFM, Watts 77.7 W (50 Hz); 106.4 W (60 Hz), Voltage 230V AC, 50/60 Hz Hz, 0.39 A (50 Hz); 0.47 A (60 Hz) Amps, Electrical Connection - Fans Terminals, Sound Level 62 dBA (50 Hz); 65 dBA (60 Hz), IP Rating IP54, Fan Mounting Location Wall, Bearing Type Ball, Max. Ambient Temp. 131 Degrees F, Housing Material Plastic, Color Gray, Includes Pleated Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.