Zoro Homepage

Blue e+ Outlet Filter

  • Mfr # 3240300

  • Zoro # G221692760


product price: $98.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3240300
Zoro #
G221692760
UPC #
93999
Country of Origin
Germany

Description

Outlet Filter, Radiator Connection Not Applicable, For Use With SK 3240.7xx/3240.9xx/3241.7xx/3241.9xx, Media Material Synthetic Fiber, Fits Fan Shape Round, 10 in Height, 10 in Width, Diameter 172 mm, 1 3/4 in Depth, Mounting Eye O.C. 60 mm, Frame Material Plastic, PPI Rating 20-25, Includes Outlet Filter, Pleated Filter, Standards UL + C-UL - FTTA, UR + C-UR (Recognized)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.