Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Busbar Support, 3 Pole, 1250A, 4PK

  • Mfr # 3073000

  • Zoro # G616379863


product price: $645.99
/pk 4, $161.50/ea
Free Shipping & Returns

Key Features

Amps
1250 A
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3073000
Zoro #
G616379863
UPC #
-
Country of Origin
Unknown

Details

Amps
1250 A
Number of Poles
3

Description

BUSBAR SUPPORT 3 POLE 1250A. Pack of 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.