Zoro Homepage

C080807Hc Cs 203X203X180 Console 8 X 8 X 7

  • Mfr # 8018819

  • Zoro # G516458712


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Enclosure Material
Carbon steel, all-round foamed-in PU seal
Nominal Height
6 in
Length
10 in
Nominal Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8018819
Zoro #
G516458712
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Height
6 in
Length
10 in
Nominal Width
8 in

Details

Enclosure Material
Carbon steel, all-round foamed-in PU seal

Description

CONSOLE 8 X 8 X 7, C080807HC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.