Zoro Homepage

C121609Hc Cs 305X406X231 Console 12 X 16 X 9

  • Mfr # 8018824

  • Zoro # G016458717


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Nominal Height
10 in
Length
16 in
Nominal Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8018824
Zoro #
G016458717
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Height
10 in
Length
16 in
Nominal Width
12 in

Description

CONSOLE 12 X 16 X 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.