Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Captive Nut, M6-1.00, Cage Nut Shape, Steel, Not Graded, Zinc Plated Finish, 50 PK

  • Mfr # 2092200

  • Zoro # G8534373


product price: $54.99
/pk 50, $1.10/ea

Key Features

Thread Size
M6-1.00
Nut Shape
Cage Nut
Minimum Panel Thickness
0.8 mm
Maximum Panel Thickness
2.5 mm
Nut Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2092200
Zoro #
G8534373
UPC #
639889142909
Country of Origin
United States

Dimensions

Thread Size
M6-1.00
Minimum Panel Thickness
0.8 mm
Maximum Panel Thickness
2.5 mm
Overall Length
13.1 mm
Overall Width
0.52 in
Min. Panel Thickness
0.055 in
For Hole Diameter
8.75 mm
Dia./Thread Size
M6-1.00

Details

Item
Captive Nut
Nut Shape
Cage Nut
Nut Material
Steel
Material Grade/Class
Not Graded
Nut Finish
Zinc Plated
System of Measurement
Inch
Mounting Hole
8.75 mm
Dimensional Standards
ASME B1.13M
Hole Center to Outside Edge
0.26 in
Thread Pitch
1 mm
Thread Type
Metric
Pack Size
Small Pack
For Use in Systems
19 in Installed Equipment, 483 mm Blanking Plates, Rack-Mounted Electronic Equipment
Cage Material
Steel
Cage Finish
Zinc Plated
Thread Direction
Right Hand
Material Type
Steel
Finish Type
Zinc Plated
Basic Material
Steel
Fastener Thread Direction
Right Hand
Fastener Thread Type
Metric
Nut Standards
ASME B1.13M
Fastener Finish
Zinc
Nut Style
Clinch Style Captive Nut
Standards
ASME B1.13M

Description

Captive Nut, Nut Shape Cage Nut, Nut Finish Zinc-Plated, Nut Material Steel, Minimum Panel Thickness 0.8 mm, Maximum Panel Thickness 2.5 mm, Overall Width 0.52 in, Overall Length 13.1 mm, Hole Center to Outside Edge 0.26 in, System of Measurement Inch/Metric, Thread Size M6x1.00, Cage Finish Zinc-Plated, Cage Material Steel, Dimensional Standards ASME B1.13M, For Hole Diameter 8.75 mm, For Use in Systems 19 in Installed Equipment, 483 mm Blanking Plates, Rack-Mounted Electronic Equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.