
Chassis Support Rails 1000mm Conduit Fitting, TS 8612100
Mfr # TS 8612100
Zoro # G508238032
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
PVC Coated
Overall Length
37 in
Width
39 in
Includes
Assembly screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS 8612100
Zoro #
G508238032
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
37 in
Width
39 in
Details
Item
Conduit Fitting
Material
Steel
Finish
PVC Coated
Includes
Assembly screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.