Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit-Breaker Component Adaptor 3-Pole

  • Mfr # 9342510

  • Zoro # G921696143


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Poles
3
Terminal Connection
Box
Height
215 mm
Amps
160A
AC Voltage Rating
690V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9342510
Zoro #
G921696143
UPC #
-
Country of Origin
Unknown

Dimensions

Height
215 mm
Width
90 mm

Details

Circuit Breaker Poles
3
Terminal Connection
Box
Item
Circuit-Breaker Component Adaptors
Amps
160A
AC Voltage Rating
690V AC
Series
3VA1

Description

RILINE CB ADAPTER-160A, CABLE OUTLET-BOTTOM

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.