Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rittal Command Panel HMI Housing, 8.3 in D, Hinged 6320300

Command Panel HMI Housing, 8.3 in D, Hinged (Discontinued)

  • Mfr # 6320300
  • Zoro # G8825984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6320300
Zoro #
G8825984
UPC #
094726518987
Country of Origin
Germany

Dimensions

Width
15 in
Depth
8.3 in
Height
15 in

Details

Item
Command Panel HMI Housing
Enclosure Cover Type
Hinged
Knockouts
No
Color
Light Gray
Finish
Powder Coated
Mounting
130mm Round Support Arm Connection
Includes
Cam Lock with Double-Bit Insert, Cover Caps, Side Handle Strips
Features
Cut-Out and Reinforcement for Support Arm Connection
NEMA Rating
12
Metal Gauge
16
Basic Material
Metallic
IP Rating
55
Enclosure Cover Features
Double Bit Insert
Material
Sheet Steel
Standards
CSA
Knockouts / No Knockouts
No Knockouts
Series
CP
Cover Type
Hinged

Description

Command Panel HMI Housing, Basic Material Metallic, No, NEMA Rating 12, Hinged Enclosure Cover Type, Height 15 in, Width 15 in, Depth 8.3 in, Material Sheet Steel, Enclosure Cover Features Double Bit Insert, IP Rating 55, Metal Gauge 16, Color Light Gray, Finish Powder Coated, Series CP, Mounting 130mm Round Support Arm Connection, Features Cut-Out and Reinforcement for Support Arm Connection, Standards CSA, Includes Cam Lock with Double-Bit Insert, Cover Caps, Side Handle Strips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.