Communication Storage Cabinets
Mfr # 9969894
Zoro # G312924169
product price: $4,348.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
Key Features
Rack Units
42
Finish
Powder Coated
Material
Carbon Steel
Includes
(50) M6 Multi-Tooth Screws, Security Lock, Comfort Handle, Conductive IPPC Pallet, Connection Accessories, Depth Adjustable Mounting, Enclosure Frame with Front and Rear Door, Front and Rear Mounting Sections, Gland Plate, Lock Front and Rear, M6 Captive Nuts, One-Piece Solid Base, Roof Plate
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9969894
Zoro #
G312924169
UPC #
-
Country of Origin
United States
Dimensions
Mounting Rail Size
19 in
Overall Width
31 1/2 in
Overall Height
78 3/4 in
Overall Depth
31 1/2 in
Details
Item
Communication Storage Cabinets
Rack Units
42
Finish
Powder Coated
Material
Carbon Steel
Includes
(50) M6 Multi-Tooth Screws, Security Lock, Comfort Handle, Conductive IPPC Pallet, Connection Accessories, Depth Adjustable Mounting, Enclosure Frame with Front and Rear Door, Front and Rear Mounting Sections, Gland Plate, Lock Front and Rear, M6 Captive Nuts, One-Piece Solid Base, Roof Plate
Color
Gray
Product Type
Rack Enclosure
Includes Mounting Hardware
Yes
NEMA Enclosure Rating
12
Standards
UL Listed
Viewing Door Material
Polycarbonate
Description
Communication Storage Cabinets, Product Type Rack Enclosure, Color Gray, Finish Powder Coated, Material Carbon Steel, Mounting Location Floor, Overall Height 78 3/4 in, Overall Width 31 1/2 in, Overall Depth 31 1/2 in, Rack Units 42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.