Zoro Homepage

Communication Storage Cabinets

  • Mfr # 9982200

  • Zoro # G612924203


product price: $1,836.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Rack Units
24
Finish
Powder Coated
Material
Carbon Steel
Includes
(50) M6 Cage Nuts, (50) M6 Mounting Screws, (8) Baying Brackets, Doors and Roof Plate, Installed Caster Kits, Leveling Feet, Door at the Front and Rear, Solid Sidewalls
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9982200
Zoro #
G612924203
UPC #
639889929982
Country of Origin
United States

Dimensions

Overall Depth
42 1/8 in
Overall Width
23 5/8 in
Overall Height
47 1/4 in
Mounting Rail Size
19 in

Details

Item
Communication Storage Cabinets
Rack Units
24
Finish
Powder Coated
Material
Carbon Steel
Includes
(50) M6 Cage Nuts, (50) M6 Mounting Screws, (8) Baying Brackets, Doors and Roof Plate, Installed Caster Kits, Leveling Feet, Door at the Front and Rear, Solid Sidewalls
Standards
UL Listed
Product Type
Rack Enclosure
Includes Mounting Hardware
Yes
Color
Black
Overall Load Capacity
3,000 lb
Features
Locking Front and Rear Perforated Doors

Description

Communication Storage Cabinets, Product Type Rack Enclosure, Color Black, Features Locking Front and Rear Perforated Doors, Finish Powder Coated, Material Carbon Steel, Mounting Location Floor, Overall Height 47 1/4 in, Overall Width 23 5/8 in, Overall Depth 42 1/8 in, Overall Load Capacity 3,000 lb, Rack Units 24, Includes (50) M6 Cage Nuts, (50) M6 Mounting Screws, (8) Baying Brackets, Doors and Roof Plate, Installed Caster Kits, Leveling Feet, Door at the Front and Rear, Solid Sidewalls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.